£487.00
Ex VAT
£584.40
Inc VAT
Product Details
Product Specification
Hydraulic Drum lifter has been designed to allow a single operator to quickly, safely and efficiently move and lift plastic, steel or empty drums up to the weight of 250kg. For use in a huge array of industries from automotive to chemicals environments.
Features and Benefits
• Clamp mechanism designed for easy grip of drum without operator having to move the drum by hand
• Built with high quality materials for long-lasting extensive use
• Created to suit several industries that require the loading, unloading and stacking of drums in both empty and full condition in a safe and efficient way
• Expertly designed to allow the operator to easily lift and transport 210 litre capacity Steel or plastic drums with ease
• Easy to use, powerful hand operated hydraulic pump for user comfort
• Suitable to lift to a height of 200mm
• Retractor clamp on top rim tightly grips for secure hold, until operator release with automatic release
• Tough, steady design for safe operation
• 125mm rear swivel caster and two fixed 180mm polyurethane wheels for effortless control of unit
• 43kg Lightweight unit for single-handed easy of operation
• Touch sensitive retractor clamp on rim of drum will securely hold the drum in place until operator releases value to automatically lower to the ground
Typical Applications
• Suitable for wide array of industries
• Automobile
• Chemical
• Empty drums
• Steel drums cylinders
• Plastic drums cylinders
• 210 litre drums
Notes
• CE Tested
• For safety: ensure load is evenly distributed
• Some assembly required
Warnings
• Do not exceed 250kg (Max load capacity)
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 250kg |
ECLASS Code | 21079104 |
MFR Part No. | DL388Y |
Overall Size (mm) | Depth: 1050 Height: 820 Width: 785 |
Standard Height of Lift | 0.2m |
Type | Hydraulic Drum Lifter |
UNSPSC Code | 24101600 |
Weight | 43kg |