£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from tubular steel this wide bodied stairclimber is designed for carrying loads up stairs.
-Fixed and folding toe plates
-Complete with adjustable strap
-Folding toe plate size: 395 x 460mm
-Mounted on 160mm pneumatic wheels on a '3 star' system
-Max load: 50kg on stairs, 150kg as truck.
-Fixed toe plate size: 410W x 200Dmm
For safe use of stair-climbers please ensure the load does not overhang the leading edge of the toe plate
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 150 50kg |
EAN | 5056239744159 |
ECLASS Code | 21079104 |
MFR Part No. | GI360Y |
Overall Size (mm) | Depth: 795 Height: 1160 Width: 605 |
Type | Wide Stairclimber |
UNSPSC Code | 24101600 |
Weight | 22kg |