£3179.00
Ex VAT
£3814.80
Inc VAT
Product Details
Product Specification
Highly manoeuvrable, lightweight and available with a large variety of lifting capacities, accessories, attachments, finishes and drive types, the PRONOMIC Lift&Drive range is ergonomically designed to be the helping hand for your light manual and materials handling. Suitable for light material handling up to 90kg for Manufacturing, Warehousing, Packing and Pharmaceutical industries with the aim to reduce manual handling injuries in the workplace. Our unique modular concept allows the lifter to be adapted to meet your specific and individual needs. The Eco is a flexible lifting aid with a standardised pre-set lightweight base and handy trolley with a range of accessories to suit your application and environment.
Lifting height: min 139mm to max 1373mm from floor level.
Total height: 1692mm.
Attribute | Value |
---|---|
Brand | Advanced Handling |
ECLASS Code | 21079104 |
Standard Height of Lift | 1.3m |
Type | Lift & Drive Trolley |
UNSPSC Code | 24101600 |