£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
These high-quality bow shackles are finished with a galvanised steel and are available to buy in a range of sizes and specifications to suit your needs.
Features and Benefits
• Simple and highly effective way of tethering equipment together in rigging systems
• Galvanised finish further protects the product against corrosion as well as wear and tear
• Available in a range of sizes and specifications to suit your requirements
Typical Applications
• Warehousing
• Logistics
• Automotive
Standards
• RR-C-271D IV
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 23/32in. |
MFR Part No. | SPB05 |
Pin Diameter | 1/2in. |
Pin Type | Screw Pin |
Safe Working Load | 1.5t |
Shackle Diameter | 7/16in. |
Shackle Length | 1-11/16in. |
Shackle Type | Bow Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 0.24kg |