£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
These high-quality bow shackles are finished with a galvanised steel and are available to buy in a range of sizes and specifications to suit your needs.
Features and Benefits
• Simple and highly effective way of tethering equipment together in rigging systems
• Galvanised finish further protects the product against corrosion as well as wear and tear
• Available in a range of sizes and specifications to suit your requirements
Typical Applications
• Warehousing
• Logistics
• Automotive
Standards
• RR-C-271D IV
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 13/16in. |
MFR Part No. | SAB06 |
Pin Diameter | 5/8in. |
Pin Type | Screw Pin |
Safe Working Load | 2t |
Shackle Diameter | 1/2in. |
Shackle Length | 1-7/8in. |
Shackle Type | Bow Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 0.39kg |