£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
US Federal specification RR-C-271D IV. Self-colour.
Safety Anchor Type Illustrated
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
ECLASS Code | 23130102 |
Finish/Colour | Galvanised |
Jaw Opening | 13/16in. |
MFR Part No. | SPD05 |
Pin Diameter | 5/8in. |
Pin Type | Screw Pin |
Safe Working Load | 2t |
Shackle Diameter | 1/2in. |
Shackle Length | 1-5/8in. |
Shackle Type | D-Shackle |
Standards Met | RR-C-271D IV |
UNSPSC Code | 31162803 |
Weight | 0.38kg |