£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
The SWL Duplex Flat Webbing Sling offers a high strength to weight ratio, and is light to handle and easy to use. The shock absorbing construction and wide load bearing area produce a secure grip to eliminate damage to the load.
All types are made from oil and acid resistant polyester, treated with a wear resistant impregnation. All sizes are colour coded to indicate 'SWL' (safe working load), rating and marked with a traceability code. These ratings are for a straight line pull only.
Features and Benefits
• Manufactured from oil and acid resistant polyester making for a durable product
• Available in a range of sizes and specifications to suit your application
• Lightweight design and easy to use
• Colour coded to indicate the correct Safe Working Load (SWL) for correct product identification
• Available in a range of sizes to suit different requirements
Typical Applications
• Construction
• Transportation
• Logistics
Standards
• Made to BS EN 1492:1 - 2000
Attribute | Value |
---|---|
Basket Hitch Capacity 90°* | 1400kg |
Brand | ProSolve |
Choker Hitch Capacity | 800kg |
Colour | Blue |
EAN | 5060363801961 |
ECLASS Code | 21130704 |
MFR Part No. | BDV1641CP |
Product Material | Polyester |
Product Type | Flat Sling-Duplex (Double Thickness) |
Safe Working Load | 1000kg |
UNSPSC Code | 24101611 |
Width | 30mm |
Working Length | 2m |