£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
A perfect alternative to chain slings, the Endless Round Sling from ProSolve™ is constructed from acid and oil-resistant polyester and has a high strength to weight ratio. The easy to use design is available in a range of sizes and strengths and can be used in a myriad of ways.
Features and Benefits
• Manufactured from durable polyester to provide product longevity and durability
• All products are oil and acid resistant as well as being protected against general wear and tear
• Lightweight making it easy to handle and manipulate to your desired position
• Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
• Available in a host of sizes and specifications to suit your requirements
• Features reinforced eyes for enhanced strength and service life
Typical Applications
• Suitable for use with lifts, cranes and hoists
Standards
• Made to BS EN1492-1:2000 (7:1 Safety Factor)
Attribute | Value |
---|---|
Basket Hitch Capacity 90°* | 2800kg |
Brand | ProSolve |
Choker Hitch Capacity | 1600kg |
EAN | 5060363802241 |
ECLASS Code | 21130704 |
MFR Part No. | BDV1669CP |
Product Material | Polyester |
Product Type | Endless Round Sling |
Safe Working Load | 2000kg |
UNSPSC Code | 24101611 |
Width | 50mm |
Working Length | 1.5m |