£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Elevate logistical operations with these versatile roll containers, designed to significantly reduce manual handling and enhance the transportation and containment of heavy goods. Constructed with a bright zinc electroplated finish and a heavy-duty reinforced wire base, these roll containers are not only durable but also hygienic, easily cleaned via steam or pressure wash. Mobility is effortless, thanks to the inclusion of two fixed and two swivel nylon castors with roller bearings, supporting smooth navigation through tight spaces.
Features and Benefits
• Bright zinc electroplated finish for durability and ease of cleaning
• Detachable rod infill sides for compact storage when not in use
• Mobile on 2 fixed & 2 swivel nylon castors with roller bearings for easy maneuverability
• Hygienic design allows for steam cleaning or pressure washing
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 24310502 |
Load Capacity | 500kg |
MFR Part No. | RB1522 |
Product Type | Roll Container |
UNSPSC Code | 24101501 |
Wheel Type | Nylon Swivel Castor |