£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
Tolerant between -20°C to +60°C.
Tapered for easy storage. Moulded in food grade polyethylene. Fully nestable when empty, moulded in anti-jam design & fully watertight.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Proplaz Xtra |
Colour | Yellow |
ECLASS Code | 24310502 |
Load Capacity | 135kg |
Product Material | Polyethylene |
Product Type | Hand Trolley |
UNSPSC Code | 24101501 |
Wheel Diameter | 50 |
Wheel Type | Swivel Castors |