£1449.00
Ex VAT
£1738.80
Inc VAT
Product Details
Product Specification
Constructed from galvanised steel sides and ends. Fully welded frame and plastic deck.
Ideal for use in the food industry. 125mm cushion wheels.
Unloaded height: 800mm.
Load capacity: 100kg.
Weight 50kg.
Dimensions (L x W x H): 935 x 730 x 932mm.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 24310502 |
Height | 932 |
Length | 935mm |
MFR Part No. | GS9226 |
Product Type | Self Levelling Trolley |
UNSPSC Code | 24101501 |