SKU:
BOT4053093A
MPN:
16927121.11
£909.00
Ex VAT
£1090.80
Inc VAT
Product Details
Product Specification
Welded steel construction
Lockable cupboard with adjustable height, galvanised steel shelf
Shelf capacity is 60Kg U.D.L
50 Kg U.D.L. capacity, 100% extension drawers
Drawer blocking to prevent accidental opening
Push - pull handle
980mm high with 30mm Multiplex (Mpx) worktop
965mm high with top tray with inlaid mat
125mm diameter castor set, 2 with brake
Maximum combined load capacity 200kg
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue - RAL5010 Light Grey - RAL7035 |
ECLASS Code | 21100414 |
MFR Part No. | 16927121.11 |
Number of Drawers | 5 |
UNSPSC Code | 24101511 |