£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
Adjustable Stretch Wrap Dispenser, perfect for domestic and industrial use.
Features and Benefits
• Boasts a strong, lightweight aluminum base and core cover
• Has a useful foam grip handle
• Easy to set up and use
Typical Applications
• To fit films range from 12" to 20"and core size 11/2", 2" and 3" cores
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324756 |
ECLASS Code | 36520000 |
MFR Part No. | TMW |
Type | Stretch Dispenser |
UNSPSC Code | 24102200 |