£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
Handy Stretch Wrap Dispenser - a very simple yet effective solution to apply pallet wrap or mini rolls.
Features and Benefits
• Designed for long term use
• Featuring a comfortable handle to protect the operator hands
Typical Applications
• For use with 100mm x 150m stretch wrap rolls
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324749 |
ECLASS Code | 36520000 |
MFR Part No. | HWSC |
Type | Stretch Dispenser |
UNSPSC Code | 24102200 |