£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Product Documents
This reliable, tough semi-automatic strapping machine has a fully enclosed cabinet that protects the operator and reduces airborne contamination of the mechanism as well as the strapping reel. The machine is easy to use and maintain, and also features a safety interlocked stainless steel top plate.
Features and Benefits
• Fixed/swivel castors
• Manual strap tension adjustment
• Reliable, energy-efficient operation
• Works with 200mm/280mm core strapping
Typical Applications
• Safe and efficient strapping in various industries
Attribute | Value |
---|---|
Brand | Optimax |
ECLASS Code | 36520000 |
Maximum Cutting Thickness | 0.75mm |
Maximum Cutting Width | 16mm |
MFR Part No. | TMS300 |
Nett Weight | 100kg |
Power Usage | 240v |
Type | Strapping Machine |
UNSPSC Code | 24102200 |