£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Telescopic-style plastic packaging with ratchet mechanism to accommodate tools of varying lengths and sizes. Strong, durable and resistant to oil and moisture. Available in a range of sizes (16mm-55mm) and two adjustable lengths (80-120mm and 120mm-200mm).
Colour: Red
Features and benefits
• Ratchet mechanism to accommodate tools of varying lengths and sizes to keep them protected
• Constructed from strong plastic for durability
• Resistant to oil and moisture
• Pack of 50
Typical Applications
• Automotive
• Construction
• Industrial
Attribute | Value |
---|---|
Brand | Avon |
Colour | Red |
EAN | 5036140248274 |
ECLASS Code | 24290905 |
Height | 20mm |
Length | 120 - 200mm |
Material | Plastic |
Pack Quantity | 50 |
Type | Tube |
UNSPSC Code | 24112503 |
Width | 20mm |