£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Simple to use, Xtegra Tegralert cardboard 'Do Not Stack' cones are an effective way to prevent shipping and storage damage. With these cardboard cones, you can easily identify and stop pallets from being over stacked reducing the risk of in-transit consignment integrity. All that is required is to simply secure the cone on top of the pallet with either strapping or tape.
Features and Benefits
• Simple yet effective method of stopping pallets from being over-stacked
• Highly visible warning and instruction
• Easily secured by tape or strapping
• Quick and easy to assemble
• Packed in bundles of 25
Attribute | Value |
---|---|
Brand | Xtegra |
Colour | Red |
ECLASS Code | 24290905 |
Height | 320mm |
Length | 300mm |
Material | Cardboard |
MFR Part No. | NSC |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Type | Carton |
UNSPSC Code | 24112503 |
Width | 300mm |