£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
An alternative to round postal tubes these triangular tubes are strong, easy to pack and stack. Palletised flat pack they save space over conventional round tubes and wont roll off conveyoring systems. Self Seal for ease of closure there is need for additional packaging tape.
Attribute | Value |
---|---|
Brand | Antalis |
Colour | Brown |
Depth | 60mm |
EAN | 5019066264597 |
ECLASS Code | 24290905 |
Length | 500mm |
Material | Cardboard |
MFR Part No. | 48244 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Type | Tube |
UNSPSC Code | 24112503 |
Width | 100mm |