£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Greatly speed up packing and despatch time with this hand held tape dispenser. It's simple yet ergonomic design makes it easy and comfortable to use.
Features and Benefits
• Sturdy steel/plastic construction
• Designed for prolonged use
• Non reversing plate and fixed brake
• Safety blade feature
Notes
• Tape core diameter: 76mm
• Tape width: Up to 50mm
Attribute | Value |
---|---|
Additional Features | Non-reversign plate, fixed brake |
Brand | Avon |
Colour | Green |
Core Size | 76mm |
ECLASS Code | 24230401 |
For Tape Width | 50mm |
MFR Part No. | T252 |
Type | Handheld |
UNSPSC Code | 24102202 |