£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
This manual pull & tear dispenser Suitable for both wound gum side in or out. Maximum width 80mm
Suitable for all plain, non-reinforced water activated tapes
however not suitable for reinforced gummed paper tape.
Features and Benefits
•Bench mounted dispenser for non-reinforced water activated tape
• Integral water reservoir for ease of use
• Fabric covered moistening roller
• Sturdy, powder coated metal frame to avoid rusting
• Automatically moistens tape as it is pulled through the dispenser for ease of use
Notes
• Colour - Red
• Core size - up to 80mm
• Not suitable for reinforced gummed paper tape
Typical applications
• Ideal for low-volume shippers
• Tape does not come included
Attribute | Value |
---|---|
Brand | Avon |
Colour | Red |
Core Size | 77mm |
Dispenser Capacity | 77mm x 76cm |
EAN | 5036140377172 |
ECLASS Code | 24230401 |
For Tape Width | Up to 77mm |
MFR Part No. | EPS80 |
Type | Desk |
UNSPSC Code | 24102202 |