£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
• Capacity: 2000kg
• Fork Width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Complete with entry & exit rollers
• Mobile on 200 x 50mm nylon steering wheels & 80 x 70mm nylon front rollers
• Corrosion resistant - ideal foruse in wet & damp conditions
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 680mm |
Length | 1150mm |
Load Capacity | 2000kg |
MFR Part No. | CWGV1568 |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |