£669.00
Ex VAT
£802.80
Inc VAT
Product Details
Product Specification
Chrome plated hydraulic lift ram and vale. Fully galvanised mainframe and forks. Fully sealed hydraulic nickel coated pump (i.e. no atmosphere contaminates in hydraulics).
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
MFR Part No. | WRZ20HS115TNN |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |