£383.32
Ex VAT
£459.98
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the Matlock Pallet Trucks, the ultimate solution for industrial lifting and effortless movement of heavy goods. Engineered with precision, these pallet trucks feature a fully sealed hydraulic system equipped with pressure relief and overload valves, ensuring reliable and safe operation. The 3-position trigger provides flexibility, allowing users to effortlessly lift, maintain a neutral position, or lower goods with ease. Strategically designed with bushed key areas and equipped with grease points and entry/exit rollers, these pallet trucks prioritize durability and smooth operation. Available in two sizes and specifications, both boasting an impressive 2500kg capacity, Matlock Pallet Trucks stand as the epitome of efficiency and strength, making them an indispensable asset for any industrial lifting and transporting needs.
Features and Benefits
• Boasts a fully sealed hydraulic system for easy movement and lifting
• Pressure relief system keeps the product working to an optimum
• Three position trigger lift allows you to move the forks as you please from lower, neutral or lifting
• Finished in a durable epoxy powder paint I blue for resilience and protection against corrosion and wear and tear
• Available in two specifications and sizes to allow you to select the product that best suits your needs
Typical Applications
• Industrial
• Warehousing
• Logistics
Standards
• ISO3691-5:2014
• ISO3691-7:2011
Notes
• Max lift height - 200mm
• Lowered for height - 85mm
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Blue |
EAN | 5036140327887 |
ECLASS Code | 36120301 |
Height | 540mm |
Length | 1150mm |
Load Capacity | 2500kg |
Product Material | Mild Steel |
Product Type | Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Diameter | 200mm |
Wheel Type | Nylon |