£494.00
Ex VAT
£592.80
Inc VAT
Product Details
Product Specification
• Capacity: 2000kg
• Fork width: 160mm
• Raised height of forks: 200mm
• Lowered height of forks: 85mm
• Mobile on 200mm nylon steering wheels & 85mm nylon front rollers
• 3 position trigger (lift, lower & neutral) with a comfortable rubber gripped handle
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 685mm |
Length | 1150mm |
Load Capacity | 2000kg |
MFR Part No. | CWQL1568 |
Product Type | Quick Lift Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |