£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Air vent system on each door, standard 10 disc cam lock.
Colours: Available in silver/blue, green, red, silver, white or yellow
Attribute | Value |
---|---|
Brand | Probe |
Colour | Silver |
Depth | 460mm |
Door Style | Perforated |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 460mm |
Locker Type | Cube Locker |
Material | Steel |
MFR Part No. | 181818-Silv-Silver |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 460mm |