£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Heavy gauge steel mesh bed and sides. Sides can be folded down, removed or locked in an upright position. Includes handle hitch for tractor towing. Heavy duty, powder-coated paint. 10" (25.4cm) tyres with tread.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140156517 |
ECLASS Code | 21070300 |
Product Type | Heavy Duty Trolley |
UNSPSC Code | 24101503 |