£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Yellow foam handle for extra comfort. Flat pressed sheet steel base with PVC surface.
Mobile on 100mm two fixed and two swivel castors.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | GPC |
Colour | Yellow |
Depth | 470mm |
ECLASS Code | 21070300 |
Height | 830 |
Load Capacity | 160kg |
MFR Part No. | GIK02Y |
Product Material | Plastic Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 100 |
Wheel Type | Fixed Castors |