£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
Product Documents
Unit comes with base shelf but can hold a further 3 shelves (optional extras).
The shelves can be placed at 630 / 1050 & 1440 heights.
Mobile on 2 fixed & 2 swivel braked 200mm rubber castors.
Lockable doors.
30kg load capacity per shelf.
500kg maximum load capacity.
Size (L x W x H mm): 1270 x 750 x 1790
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21070300 |
Height | 1790 |
Length | 1270mm |
MFR Part No. | DT901Y |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |