£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
Strong and maneuverable on two fixed and two swivel 150mm rubber castors. Sides and ends are fixed in position supported by a steel frame. The deck and sides are of varnished plywood.
Effective plywood side/end depth: 450mm.
Overall length: 1000mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
Depth | 1000mm |
EAN | 5036140385542 |
ECLASS Code | 21070300 |
Height | 880 |
Load Capacity | 500kg |
MFR Part No. | PI200Y |
Product Material | Plywood |
Product Type | Hand Drawn Truck |
UNSPSC Code | 24101503 |