£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Product Documents
Plain gripseal bags. Medium duty.
Features and Benefits
• Highly durable design
• See through for easy identification
• Medium duty
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 10" x 14" |
EAN | 5036140421301 |
ECLASS Code | 20270104 |
Length | 14in. |
Type | Polythene Bags |
UNSPSC Code | 24141514 |