£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
Product Documents
Centre folded shrink wrap rolls that are suitable for irregular and awkward shaped products, such as trolleys, trucks, machinery and furniture.
Features and Benefits
• Fully recyclable
• Excels at wrapping odd/irregular shaped objects
Typical Applications
• Warehouses
• Offices
Notes
• All prices are per roll
• Roll weight: 25kg
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140325098 |
ECLASS Code | 20270104 |
Length | 58 |
MFR Part No. | KENCFS3000/150 |
Micron | 150µm |
Type | Shrink Wrap |
UNSPSC Code | 24141514 |
Width | 1500mm |