£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Polythene Thickness of 50mu.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
ECLASS Code | 17120500 |
Length | 600mm |
Package Quantity | 250 |
Type | Polythene Mailing Bag |
UNSPSC Code | 44121500 |
Width | 425mm |