£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
These cash-denominated coin bags are ideal for counting and storing loose coins for paying into the bank or storing in cash boxes. Supplied as a bulk pack of 5000 bags.
Features and Benefits
• Can be folded and closed for secure cash storage
• Pre-printed with UK coin amounts that can be held per bag for banking purposes
• Made from durable plastic for reuse
Typical Applications
• Retail
• Post office
• Petty cash
• Banking
• Hospitality
Coins not included
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
EAN | 5060167160615 |
ECLASS Code | 17120500 |
Length | 170mm |
MFR Part No. | COV16061 |
Package Quantity | 5000 |
Type | Money Bags |
UNSPSC Code | 44121500 |
Width | 30mm |