£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Class-leading protective sleeving hanks and reels from Avon. Easy to use, and suitable for any stage of the manufacturing process.
Features and Benefits
• Manufactured from inert and chemical-resistant polymers.
• Neat and easy to use at any stage of the manufacturing process.
• Can stay in place through to end use and can 'add value' at retail.
• Heavy gauge/small aperture.
• High level protection.
• 11 colour-coded sizes.
• Tried and tested over many years.
Attribute | Value |
---|---|
Brand | Avon |
Colour | Grey |
Diameter Range | 65 - 80mm |
EAN | 5036140018198 |
ECLASS Code | 20420200 |
Length | 25m/Reel |
Type | Reel |
UNSPSC Code | 24141515 |