£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
A cost-effective method of protecting goods against surface damage during transportation and storage. The sleeve forms around all objects from cylindrical or more complex shapes and minimises surface scratching, scuffing and indentations.
Features and Benefits
• Available in a variety of colours, and is reusable
• Remains soft and flexible between temperatures ranging from - 40°C to + 85°C
• Resistance to grease, oil, water and some acids for durability
• Supplied on 200m reels that you can cut to the exact size required
Typical Applications
• Suited for protecting goods against surface damage when in transit
Attribute | Value |
---|---|
Brand | Avon |
Colour | Natural |
Diameter Range | 7 - 30mm |
EAN | 5036140377035 |
ECLASS Code | 20420200 |
Length | 200m/Reel |
Type | Bottle Sleeving |
UNSPSC Code | 24141515 |