£82.84
Ex VAT
£99.41
Inc VAT
Product Details
Product Specification
Product Documents
Exceptional, effective and economical protection for all kinds of products.
Features and Benefits
• Ideal protection for machined components during production and storage.
• Also widely used to protect ceramics, glass and other fragile components/products through storage and distribution.
• Designed to help prevent both surface and impact damage.
• 'Cushion' products during transportation.
• 6 colour-coded sizes.
• High stretch capability handles products/components up to 400mm diameter.
• Exceptional formability and flexibility means irregular and intricate shapes can be protected.
• Supplied in purpose-designed dispenser cartons.
Notes
• We will be pleased to supply samples of Avon protective sleeving for assessment. Please contact your local branch.
• Universal Sample Boxes: 956-200.
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Blue |
Diameter Range | 200 - 400mm |
EAN | 5036140077133 |
ECLASS Code | 20420200 |
Length | 50m |
MFR Part No. | 8931262S-50-4 |
Type | Reel |
UNSPSC Code | 24141515 |