noscriptBott Additional Shelf, 75kg Rated Load, 25mm x 1300mm x 550mm 16926927.51 | Cromwell Tools

Bott

Additional Shelf, 75kg Rated Load, 25mm x 1300mm x 550mm

SKU:

BOT4052776D

MPN:

16926927.51

£57.99

Ex VAT

£69.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Extra shelf to suit 1300mm width Verso Cupboards.


    • Overall Dimensions: (H) 25mm x (W) 1300m (D) 550mm.
    • Shelf Capacity: 75kg


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    550mm

    ECLASS Code

    21100201

    MFR Part No.

    16926927.51

    To Suit

    16926601.11 16926653.11 16926654.11 16926656.11

    Type

    Additional Shelves

    UNSPSC Code

    31162501

    Width

    1300mm