£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Extra shelf for the Industrial Cupboard Units 405641 range.
Maximum loading capacity: 85kg UDL (Uniformly Distributed Load).
For use with MTL4056410S, MTL4056410B, MTL4056410G, MTL4056410R, MTL4056410W.MTL4056410Y
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 460mm |
EAN | 5036140381704 |
ECLASS Code | 21100201 |
MFR Part No. | 405644 |
To Suit | Matlock Industrial Standard Cupboards 1780mm x 915mm x 460mm |
Type | Additional Shelves |
UNSPSC Code | 31162501 |
Width | 915mm |