SKU:
MTL4056964G
MPN:
SX127GU
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Images are for illustration purposes only, contents not included
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 600mm |
EAN | 5036140453142 |
ECLASS Code | 21100201 |
MFR Part No. | SX127GU |
To Suit | Matlock 1981mm x 2100mm x 600mm Heavy Duty Quickrack Shelving |
Type | Heavy Duty Quickrack Industrial Shelf Kit |
UNSPSC Code | 31162501 |
Width | 2100mm |