£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Matlock® heavy-duty quick rack additional shelves are ideal for creating extra storage space in your pre-existing unit.
Designed to store a wide range of equipment, each shelf
consists of four steel sides and one 18mm thick chipboard sheet that fits easily into your quick rack unit.
Features and Benefits
• Shelves are compatible with Matlock® quick rack shelving units (sold separately) where shelves can be easily fitted where required
• A fast and economical solution to everyday storage and production problems
• Quickly and easily assembled, requiring only a rubber mallet
• Robust and colourful finishes suit any environment
• Wide range of depths and widths offer flexible and cost-effective solutions
• Manufactured in the UK
Typical Applications
• Workshops
• Warehousing
• Storage and distribution
• Industrial
Notes
• Additional shelving only. Shelving units sold separately
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 900mm |
EAN | 5036140379336 |
ECLASS Code | 21100201 |
To Suit | Matlock 1981mm x 1800mm x 900mm Heavy Duty Quick Rack Shelving |
Type | Shelving |
UNSPSC Code | 31162501 |
Width | 1800mm |