£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Fittings to suit Heavy Duty Tool Storage System
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
EAN | 4025002580783 |
ECLASS Code | 21100201 |
MFR Part No. | 42101019.51v |
To Suit | 400 21 101.11V 400 21 108.11V 400 21 109.11V 400 21 114.11V 400 21 160.11V |
Type | Standard Duty Shelving |
UNSPSC Code | 31162501 |
Width | 1050mm |