SKU:
MTL4050375B
MPN:
4050375B
£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Mammoth Shelving |
Colour | Grey |
Depth | 600mm |
EAN | 5036140434608 |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
Number of Shelves | 5 |
Shelf Capacity | 175kg |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1000mm |