SKU:
PRO4050082A
MPN:
440945
£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
The Ecorax five-shelf, robust bolt-less heavy-duty hand loaded shelving system consists of powder coated blue uprights, galvanised frame beams and ties, chipboard shelves and black plastic feet. The Eco-Rax is suitable for a wide range of applications in the office, workshop, warehouse and home.
Features and Benefits
• Bolt-less construction makes for an easy assembly
• Blue powder coated blue uprights for additional reinforcement
• Chipboard shelves are robust and have a UDL of 265kg per shelf
• Black plastic feet protect flooring from marking
Typical Applications
• Offices
• Warehouses
• Schools
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue/Grey |
Depth | 450mm |
ECLASS Code | 21100401 |
Height | 1760mm |
Material | Steel |
MFR Part No. | 440945 |
Number of Shelves | 5 |
Shelf Capacity | 265kg |
Shelf Material | Chipboard |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 900mm |