SKU:
PRV9781486M
MPN:
BDV1724CP
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
These industrial load Endless Ratchet Straps are available in a wide range of sizes and specifications. Tension is applied by looping the strap around the cargo and threading back through the ratchet.
Features and Benefits
• Range between 2.5m and 8m in length depending on the requirements of your load
• Metallic ratchet unit is durable and hard wearing to secure cargo
• Available in a variety of sizes and loading specifications to suit individual needs
Typical Applications
• Designed to secure a variety of cargo for transportation purposes
Standards
• Certified to standard EN12195-2
Attribute | Value |
---|---|
Brand | ProSolve |
EAN | 5060200612927 |
ECLASS Code | 20420204 |
Length | 2.5m |
MFR Part No. | BDV1724CP |
Minimum Breaking Strength (MBS) | 300kg |
Number of Pieces | 2PCE |
Product Type | Endless Ratchet Strap |
UNSPSC Code | 24141511 |
Width | 25mm |