£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
PVC coated stainless steel sack ties, for use on polypropylene woven sacks and polythene sacks.
Features and Benefits
• Made from highly durable 1.2mm thick wire
• Each tie is looped at each end, meaning these ties are easily applied with a sack tying tool (sold separately)
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324909 |
ECLASS Code | 24280790 |
Material | Stainless Steel |
Overall Length | 8in. |
Type | Sack Ties |
UNSPSC Code | 24140000 |