£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
Avon strung tags are strong, high quality tags - perfect for a wide range of uses.
Features and Benefits
• Made from 100% recycled board
• Reinforced with washers for added strength
• Supplied in multiple pack quantities
Notes
• Available in a range of sizes and quantities
• Colour: Mixed
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140077379 |
ECLASS Code | 24280790 |
Material | Cardboard |
Type | Tags |
UNSPSC Code | 24140000 |