SKU:
AVN9660260K
MPN:
9660260K
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
White Card tags with reinforced eyelets and 10" wire ties.
Pack quantity: 1000.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140377103 |
ECLASS Code | 24280790 |
Material | Plastic |
MFR Part No. | WPL6-1000W |
UNSPSC Code | 24140000 |