£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Aluminium frame is lightweight and easily manoeuverable. Robust construction, with heavy duty toe plates for added strength and durability. Flat frame gives extra stability when moving large or bulky loads. Concave cross members and knuckle guard hand grips. 250mm pneumatic wheels for use on even or rough terrain.
Max load: 120kg.
Toe plate size: 355 x 225mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Centaur |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 120kg |
MFR Part No. | GI804P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |