£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Fully welded tubular steel construction
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height Lowered | 350mm |
MFR Part No. | DH440Z |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |
Width | 595mm |