£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Ideal for handling 205ltr (45gal) drums. Supplied with certificate of conformity. Available with capacities from 250kg to 500kg.
Specification:
Standard - Vertical lifting unit.
Override - Will straddle pallets up 800mm wide for loading and unloading.
Plus - Will lift and transport drums up to 450kg. 90° legs for easy pallet loading/unloading.
Caddy - Allows 45gal drums to be easily transported. Ideal for drums requiring multi-location use. Detachable pulling handle can also be used as a drum lever and bung key.
Attribute | Value |
---|---|
Brand | Warrior |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 500kg |
MFR Part No. | WRDC500 |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |
Width | 600 750mm |